Shop All 3D Printer Materials
Lulzbot
Chroma Strand ABS Filament, Yellow, 2.85mm, 1kg reel
Mfr # RM-AB0124
Zoro # G4454401
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 mm
- Material ABS
- Printed Parts Temp. Range 455 Degrees to 473 Degrees F
- Weight 1.00 kg
- For Use With 3D Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lulzbot
- MFR # RM-AB0124
- Zoro # G4454401
- UPC # 856269007164
- Country of Origin United States
- Category 3D Printer Materials
Dimensions
Diameter | 3 mm |
Details
Item | 3D Printing Filament |
Material | ABS |
Color | Yellow |
Printed Parts Temp. Range | 455 Degrees to 473 Degrees F |
Weight | 1.00 kg |
For Use With | 3D Printers |
Min. Extrude Temperature | 428 Degrees F (220 Degrees C) |
Max. Printed Part Temperature | 150 Degrees F (68 Degrees C) |
Min. Printed Part Temperature | -22 Degrees F (-30 Degrees C) |
Max. Extrude Temperature | 500 Degrees F (260 Degrees C) |
Description
3D Printing Filament, ABS, Yellow, Diameter 3 mm, 1.00 kg, Max. Extrude Temperature 500 Degrees F (260 Degrees C), Color Family Yellows, For Use With 3D Printers, Min. Printed Part Temperature -22 Degrees F (-30 Degrees C), Max. Printed Part Temperature 150 Degrees F (68 Degrees C), Min. Extrude Temperature 428 Degrees F (220 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 1/2" Round Ring Binder, Black (UNV20701)
- DYMO Rechargeable Handheld Label Maker w/ Pc Or Mac Connection (1815990)
- EXPO Marker, Dryers, Magn, Fine, PK4 (1944745)
- UTILITY BAG Open Mesh Bag, 5"x8", Black, Glove Guard® End (UBMG5x8BK)
- LULZBOT Filament, PLA Material, 2.85mm dia., White (RM-PL0144)
- LULZBOT Wiper Replacement Kit, PK5 (KT-CP0102)
- LULZBOT T-Glase, Clear, 3mm Filament, 1lb Reel (RM-PE0001)
- LULZBOT T-Glase, Red, 3mm Filament, 1lb Reel (RM-PE0002)
- LULZBOT Chroma Strand INOVA-1800 Copolyester Filament, White 2.85mm, 1kg reel (RM-NY0016)
- LULZBOT 3D Printer, Build Speed 11.81 in./sec. (MINI 2)
- DREMEL 3D Printer Filament, PLA, 0.75 kg W, Grn (PLA-GRE-01)
- Lulzbot Printers & Scanners