Shop All 3D Printer Materials
Lulzbot
Chroma Strand ABS Filament, Natural, 2.85mm, 1kg reel
Mfr # RM-AB0122
Zoro # G4454340
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2.85 mm
- Material ABS
- Color Clear
- For Use With 3D Printers
- Printed Parts Temp. Range 455 Degrees to 473 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lulzbot
- MFR # RM-AB0122
- Zoro # G4454340
- UPC # 856269007232
- Country of Origin United States
- Category 3D Printer Materials
Dimensions
Diameter | 2.85 mm |
Details
Item | 3D Printing Filament |
Material | ABS |
Color | Clear |
For Use With | 3D Printers |
Printed Parts Temp. Range | 455 Degrees to 473 Degrees F |
Weight | 1.00kg |
Max. Extrude Temperature | 500 Degrees F (260 Degrees C) |
Min. Printed Part Temperature | -22 Degrees F (-30 Degrees C) |
Max. Printed Part Temperature | 150 Degrees F (68 Degrees C) |
Min. Extrude Temperature | 428 Degrees F (220 Degrees C) |
Description
3D Printing Filament, ABS, Clear, Diameter 2.85 mm, 1.00 kg, Max. Extrude Temperature 500 Degrees F (260 Degrees C), Color Family Translucent, For Use With 3D Printers, Min. Printed Part Temperature -22 Degrees F (-30 Degrees C), Max. Printed Part Temperature 150 Degrees F (68 Degrees C), Min. Extrude Temperature 428 Degrees F (220 Degrees C)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE GBC Laminating Pouches, Badge Size, PK100 (3200016)
- WESTCOTT Opener, Letter, Serrated (29380)
- ZORO SELECT Double Wall Boxes, 20" x 16" x 14", Kraft, 15/Bundle (22XM44)
- SHARPIE Permanent Marker, Ultra Fine Point, 2/CD, Black PK (SAN37161PP)
- LULZBOT High Temp PLA, 2.85mm Filament, 500g (RM-PL0090)
- LULZBOT 3D Printer, Build Speed 11.81 in./sec. (MINI 2)
- LULZBOT PCTPE, Green, 3mm Filament, 1lb (RM-NY0013)
- LULZBOT PolyLite PLA True White, 2.85mm 1kg Reel - Polymaker (RM-PL0128)
- LULZBOT Filament, PLA Material, 2.85mm dia., Black (RM-PL0137)
- LULZBOT Chroma Strand INOVA-1800 Copolyester Filament, Blue 2.85mm, 1kg reel (RM-NY0019)
- NINJATEK Filament, TPE, 1.75mm Diam., Water, 0.50kg (3DCH0817505)
- Lulzbot 3D Printer Materials