Shop All 3D Printer Materials
Lulzbot
ABS Filament, Yellow, 3mm, 1kg Reel
Mfr # RM-AB0129
Zoro # G8179914
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 mm
- Material ABS
- For Use With 3D Printers
- Min. Extrude Temperature 428 Degrees F (220 Degrees C)
- Max. Extrude Temperature 500 Degrees F (260 Degrees C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lulzbot
- MFR # RM-AB0129
- Zoro # G8179914
- Country of Origin United States
- Category 3D Printer Materials
Dimensions
Diameter | 3 mm |
Details
Item | 3D Printing Filament |
Material | ABS |
Color | Yellow |
For Use With | 3D Printers |
Min. Extrude Temperature | 428 Degrees F (220 Degrees C) |
Max. Extrude Temperature | 500 Degrees F (260 Degrees C) |
Weight | 1.00 kg |
Max. Printed Part Temperature | 150 Degrees F (68 Degrees C) |
Min. Printed Part Temperature | -22 Degrees F (-30 Degrees C) |
Description
3D Printing Filament, ABS, Yellow, Diameter 3 mm, 1.00 kg, Max. Extrude Temperature 500 Degrees F (260 Degrees C), Color Family Yellows, For Use With 3D Printers, Min. Printed Part Temperature -22 Degrees F (-30 Degrees C), Max. Printed Part Temperature 150 Degrees F (68 Degrees C), Min. Extrude Temperature 428 Degrees F (220 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS PENCIL POINT ZIP GUN SK (AJA925)
- ZORO SELECT Merchandise Bag Pinched Bottom 14"x3"x21" Brown, Pk500 (14888)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 2 mil, Clear, Pk1000 (MGRL2W0912)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Ultramarine Blue (27404)
- LULZBOT LulzBot TAZ Glass/PEI Print Surface (KT-HB0012)
- LULZBOT Chroma Strand ABS Filament, Natural, 2.85mm, 1kg reel (RM-AB0122)
- LULZBOT High Temp PLA, 2.85mm Filament, 500g (RM-PL0090)
- LULZBOT PCTPE, Green, 3mm Filament, 1lb (RM-NY0013)
- LULZBOT Filament, PLA Material, 2.85mm dia., Green (RM-PL0139)
- LULZBOT Chroma Strand INOVA-1800 Copolyester Filament, Natural 2.85mm, 1kg reel (RM-NY0014)
- KEENE VILLAGE PLASTICS PLA 1.75MM RED 1KG REEL, 33-1.75MM-RD-702.6-1KG-R (FG0185)
- Lulzbot 3D Printer Materials