Shop All Sheets and Pillow Cases
Lulworth
T180 FLAT Bed SheetsTWIN , 6PK
Mfr # T180-66104
Zoro # G106171953
product price: $17.49
/pk 6, $2.91/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Twin
- Material 55/45 Cotton/Poly Blend
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lulworth
- MFR # T180-66104
- Zoro # G106171953
- UPC # 764950005361
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Size | Twin |
Details
Item | Sheets |
Material | 55/45 Cotton/Poly Blend |
Color | White |
Description
Monarch Brands bed sheets are made from 55% Cotton/45% Polyester (Thread Count 180) and are soft, plush and quick-wicking. These are ideal for guest rooms, bedrooms, hotels, spas, clinics, air beds, bed, and breakfasts, etc.
Our sheets are non-piling, wrinkle-resistant and have hemmed edges for added strength and durability. A bulk pack of 6 offers for great savings and can be used many times between washings.
SIZE: Available in four standard sizes: Twin, Full, Queen, King
BULK PACK: A bulk pack of 6 white flat bedsheets offers for great savings and can be used many times between washings. Our bed sheet provide full coverage from corner to corner and quality cotton and polyester material.
MATERIAL: Monarch Brands Flat sheet are made from 55% Cotton/45% Polyester and are soft, plush and quick wicking. Our flat bed sheets are stronger, more durable, softer, and breathe better than microfiber ones
MULTI-PURPOSE: These flat bedsheets are made using soft brushed microfiber fabric that provides you great sleeping experience. They are a great idea to use at sleepovers, for class projects, or afternoon crafts. Perfect for use in hotels, spas, therapy clinics, camps, air beds, bed and breakfasts or bedrooms and guestrooms.
PROTECTION: Our soft bedsheets are non-piling, wrinkle-resistant and have hemmed edges for added strength and durability.
EASY CARE: Flat sheet are made of fine material that holds up to repeated washing, and does not fade. Machine washable on gentle cycle cold water, do not bleach, and tumble dry low heat. These super-soft flat bed sheets get even softer with every wash, so the comfort just increases. Plus, since they're naturally hypoallergenic, they'll never irritate your skin.
About US
With roots established in 1947, Arkwright LLC manufactures high quality and value-priced textiles from manufacturers around the world. We leverage our insight, global network, and purchasing power to find the perfect blend of quality and price-point for the following industries: business, agriculture, environmental services, healthcare, hospitality JanSan and beyond!
Our sheets are non-piling, wrinkle-resistant and have hemmed edges for added strength and durability. A bulk pack of 6 offers for great savings and can be used many times between washings.
SIZE: Available in four standard sizes: Twin, Full, Queen, King
BULK PACK: A bulk pack of 6 white flat bedsheets offers for great savings and can be used many times between washings. Our bed sheet provide full coverage from corner to corner and quality cotton and polyester material.
MATERIAL: Monarch Brands Flat sheet are made from 55% Cotton/45% Polyester and are soft, plush and quick wicking. Our flat bed sheets are stronger, more durable, softer, and breathe better than microfiber ones
MULTI-PURPOSE: These flat bedsheets are made using soft brushed microfiber fabric that provides you great sleeping experience. They are a great idea to use at sleepovers, for class projects, or afternoon crafts. Perfect for use in hotels, spas, therapy clinics, camps, air beds, bed and breakfasts or bedrooms and guestrooms.
PROTECTION: Our soft bedsheets are non-piling, wrinkle-resistant and have hemmed edges for added strength and durability.
EASY CARE: Flat sheet are made of fine material that holds up to repeated washing, and does not fade. Machine washable on gentle cycle cold water, do not bleach, and tumble dry low heat. These super-soft flat bed sheets get even softer with every wash, so the comfort just increases. Plus, since they're naturally hypoallergenic, they'll never irritate your skin.
About US
With roots established in 1947, Arkwright LLC manufactures high quality and value-priced textiles from manufacturers around the world. We leverage our insight, global network, and purchasing power to find the perfect blend of quality and price-point for the following industries: business, agriculture, environmental services, healthcare, hospitality JanSan and beyond!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE White Shell Stack Chair (RUT-EO1-WH-GG)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Lake (HKDL605-DB)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 7'6" Charcoal Gray Fabric (1190307)
- CAIN Breakroom Table and Chair Set (TB36RNDAG44BK)
- LULWORTH T180 FITTED Bed Sheets QUEEN , 6PK (T180-608012)
- LULWORTH T200 FITTED Bed Sheets - QUEEN FITTED , 12PK (T200-608012)
- LULWORTH T180 FLAT Bed Sheets KING , 6PK (T180-108110)
- LULWORTH T180 FITTED Bed Sheets FULL , 6PK (T180-548012)
- LULWORTH T200 FLAT Bed Sheets - QUEEN , 12PK (T200-90115)
- LULWORTH T200 FITTED Bed Sheets - KING FITTED , 12PK (T200-788012)
- SUPERIORÂ Egyptian Cotton 1000 Thread Count Solid Pillowcase Set King-White (1000KGPC SLWH)
- Lulworth Sheets and Pillow Cases