Shop All Handheld Work Lights
This Product is Discontinued
Lujan
PODLIGHT LED Clear Rechargeable Hand Lamp (Discontinued)
Mfr # 3005
Zoro # G4209466
This Product is Discontinued
Key Features
- Lighting Technology LED
- Lamp Type LED
- Power Source Battery
- Lumens 200
- Cord Length Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lujan
- MFR # 3005
- Zoro # G4209466
- UPC # 682584030026
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Cord Length | Cordless |
Length | 14 1/2 in |
Housing Dia. | 2 in |
Overall Length | 14.5 in |
Manufacturer Warranty Length | 10 yr Limited |
Description
Rechargeable Hand Lamp, Power Source Battery, Lighting Technology LED, Bulb Wattage Not Applicable, Maximum Brightness 300 lm, Number of Brightness Levels 5, Maximum Run Time 24 hr, Includes Ultraviolet Light No, Housing Color Black/Yellow, Mount Type Hook, Magnet, Includes 110V Wall Charger, 650mAh 9v Rapid Recharger, 12V Vehicle Charger, 5' Cord, Fused for Safety, Countertop Charging Dock Works with Both Chargers, Can be Wall Mounted, Magnetic Holder, Overall Length 14.5 in, Foldable No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.