Shop All Tape Measures
Crescent Lufkin
3/8" x 50' Banner® Engineer's Yellow Clad Tape Measure
Mfr # HW223D
Zoro # G4009065
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Engineer's Tape Measure
- Graduations 1/10, 1/100 ft
- Blade Length 50 ft
- Stud Markings No
- Lock Type Nonlocking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Lufkin
- MFR # HW223D
- Zoro # G4009065
- UPC # 037103458902
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Length | 50 ft |
Blade Width | 3/8 in |
Case Length | 4 1/8 in |
Case Height | 1 1/4 in |
Case Depth | 4 in |
Blade Length - SAE | 50 ft |
Description
This Crescent Lufkin 50 ft Engineer's Tape Measure is a must-have for anyone working in construction. It comes with a 3/8" blade that can be extended to 50 ft, and features graduated markings on both sides of the tape. Featuring 1/10 and 1/100 ft graduations, this tape measure is ideal for measuring out distances between studs or joists. The yellow blade has a vinyl covered steel case that makes it resistant to scratches and rust. With a closed case design, you can carry it around without worrying about it getting dirty or wet. Its manual rewind allows you to quickly retract the blade back into its housing when not in use. If you work with numbers all day long, then this handy tool will help you do your job more efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Inside Curb/Sidewalk Tool, 6" x 4" 1"R (CF153)
- WERA ESD-Safe Precision Slotted Screwdriver 1/8 in Round (05030105001)
- BIG HORN 16 oz Rubber Mallet with Fiberglass Handle (19298)
- BESSEY 84 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM84)
- CRESCENT LUFKIN 3/4" x 16' Quikread® Power Return Yellow Clad Tape Measure (PQR1316N)
- CRESCENT LUFKIN 1/2" x 33' Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1291SF590N)
- CRESCENT LUFKIN 1/2" x 200' Engineer's Fiberglass Tape Measure (FE200D)
- CRESCENT LUFKIN 3/8" x 100' Banner® Engineer's Yellow Clad Tape Measure (HW226D)
- CRESCENT LUFKIN Tape Meas Dual Sdd 1-3/16X25Ft (L1125-02)
- CRESCENT LUFKIN 1/2" x 50' Linear Engineer's Fiberglass Tape Measure (703D)
- JACKSON SAFETY 4 ft Wrap-a-Round/Diameter Tape Measure, 3 7/8 in Blade (14752)
- Crescent Lufkin Measuring and Layout Tools