Shop All Tape Measures
Crescent Lufkin
1/2" x 150' Engineer's Fiberglass Tape Measure
Mfr # FE150D
Zoro # G1297466
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Engineer's Tape Measure
- Graduations 1/10, 1/100 ft
- Case Type Open
- Tip Style Nonmagnetic Single Hook
- Blade Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Lufkin
- MFR # FE150D
- Zoro # G1297466
- UPC # 037103224088
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Length | 150 ft |
Blade Width | 1/2 in |
Case Height | 1 3/8 in |
Case Length | 15 1/8 in |
Case Depth | 9 in |
Blade Length - SAE | 150 ft |
Description
Long Tape Measure, Features 2-Material Grip, 3:1 Rewind, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE/Engineers Scale, Graduation Marks 1/100 ft, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 150 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color Black, Orange, Case Length 15 1/8 in, Lock Type Nonlocking, Graduation Units Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Self Feed Bit, 2-1/4" (D-30025)
- PROTO 3/8 in Drive, 13mm 12 pt Metric Socket, 12 Points (J5276AM)
- CHICAGO-LATROBE 11PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1mm-6mmx.5mm (57723)
- OSG Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (1310000)
- CRESCENT LUFKIN 3/8" x 100' Banner® Yellow Clad Tape Measure (HW226)
- CRESCENT LUFKIN 1/2" x 50' Engineer's Fiberglass Tape Measure (FE050D)
- CRESCENT LUFKIN Tape Measure, 1/2" x 3 Meter/10 ft (P2210MEXN)
- CRESCENT LUFKIN 13mm x 3m P1000 Series Yellow Clad A9 Blade Power Return Tape Measure (PHV1023CMN)
- CRESCENT LUFKIN 1/4" x 2m/6' Executive® Thinline Yellow Clad Pocket SAE/Metric Tape Measure (W606ME)
- CRESCENT LUFKIN 1.18 in. x 25 ft. Shockforce Night Eye Dual Sided Tape Measure (LU389833)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (OTRS1810200E)
- Crescent Lufkin Measuring and Layout Tools