Shop All Key Rings
Lucky Line
Wrist Coil Key Ring, Red, 10 PK
Mfr # 41070
Zoro # G2477723
product price: $15.19
/pk 10, $1.52/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Color
- Color Red
- For Use With Employee ID Badges
- Width (In.) 2 1/2 in
- Height (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 41070
- Zoro # G2477723
- UPC # 085721410703
- Country of Origin Taiwan, Province of China
- Category Key Rings
Dimensions
Width (In.) | 2 1/2 in |
Height (In.) | 3 in |
Depth (In.) | 1/2 in |
Details
Item | Wrist Coil Key Ring |
Type | Single Color |
Color | Red |
For Use With | Employee ID Badges |
Connection | Split Key Ring |
Accessory Type | Wrist Coil Key Ring |
Description
Wrist Coil Key Ring, Single Color, Connection Split Key Ring, Height (In.) 3, Width (In.) 2-1/2, Depth (In.) 1/2, Color Red, For Use With Employee ID Badges, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATTEC Strattec: 3 Button Flip Key GMC Logo, Brand New 315 MHZ (STR-5913596)
- ZORO SELECT O-Ring, Dash 910, Viton, 0.09 In., PK25 (1WHN8)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Lifetime Brass 4" (4SBCS003)
- MSI Sunset Silver Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0131-SAM)
- LUCKY LINE Key Identifier, Blue, 20 PK (1643020)
- LUCKY LINE Trigger Snap Key Chain (44001)
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCD9)
- LUCKY LINE Swivel Ring Key Tag, Black, 50 PK (16820)
- LUCKY LINE LuckyLine: ID TAG W/RING ASST, PK 20 (LKL-1690020)
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, Blue, 5 PK (8113005)
- DIAMOND VISIONS Gray Plastic Outdoor Key Hider (01-0766)
- Lucky Line Key Rings