Shop All Key Rings
Lucky Line
Wrist Coil Key Ring, Blue, 10 PK
Mfr # 41035
Zoro # G2477793
product price: $18.55
/pk 10, $1.86/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Color
- Color Blue
- For Use With Employee ID Badges
- Connection Split Key Ring
- Width (In.) 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 41035
- Zoro # G2477793
- UPC # 085721410352
- Country of Origin Taiwan, Province of China
- Category Key Rings
Dimensions
Width (In.) | 2 1/2 in |
Depth (In.) | 1/2 in |
Height (In.) | 3 in |
Details
Item | Wrist Coil Key Ring |
Type | Single Color |
Color | Blue |
For Use With | Employee ID Badges |
Connection | Split Key Ring |
Accessory Type | Wrist Coil Key Ring |
Description
Wrist Coil Key Ring, Single Color, Connection Split Key Ring, Height (In.) 3, Width (In.) 2-1/2, Depth (In.) 1/2, Color Blue, For Use With Employee ID Badges, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Round Mount Box, Plastic, 4-1/2in.L (10BOX45RNDSM)
- COMPONENT HARDWARE CP Die Cast Mag/Mech Latch Straight Hand (R24-9175-C)
- RANDALL Adjustable Door Bottom and Threshold Combo Pack 36" (3 FT AV-6)
- FALCON Manual Hydraulic SC80 Series Surface Closers Door Closer Medium Duty Interior and Exterior (SC81A RWPA DKB FC)
- LUCKY LINE LuckyLine: 1-1/2 CABINET TAG W/HK WHITE (LKL-26690)
- LUCKY LINE Key Cap, Assorted, 20 PK (1650020)
- LUCKY LINE Split Ring, 2 in Ring Size, Silver, 10 PK (7700010)
- LUCKY LINE LuckyLine: X-LG MAGNETIC KEY HIDER, PK 6 (LKL-91200)
- LUCKY LINE LuckyLine: LANYARD ASSORTED 1/CD (LKL-41401)
- LUCKY LINE Heavy-Duty Split Key Ring (79101)
- HY-KO Bolt Snap Key Carrier (45101)
- Lucky Line Key Rings