Shop All Key Rings
Lucky Line
Wrist Coil, Blue, 5 PK
Mfr # 4133005
Zoro # G0374561
original price:
$9.00
19% off
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wrist Coil with Trigger Snap
- Material Polyurethane
- Color Blue
- Finish Nickel Plated
- Ring Dia. (In.) 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucky Line
- MFR # 4133005
- Zoro # G0374561
- Country of Origin Taiwan, Province of China
- Category Key Rings
Dimensions
Ring Dia. (In.) | 7/8 in |
Overall Length (In.) | 4 in |
Details
Item | Wrist Coil |
Type | Wrist Coil with Trigger Snap |
Material | Polyurethane |
Color | Blue |
Finish | Nickel Plated |
Includes | Split Key Ring |
Accessory Type | Wrist Coil |
Description
Wrist Coil, Mini Designer Coil, Blue, Ring Dia. 7/8 In., Overall Length 4 In, Polyurethane, Includes Split Key Ring, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket for 4" Tube (ZCLN-SG-E-4)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 021, PK10 (ZUSAV60021)
- SIMPLEX Kaba Auxiliary Lock with Thumbturn; Deadlocking Spring Latch with Latch Holdback for 1-3/8in to (91726D)
- FALCON W Series Cylindrical Passage Lock Dane Lever US3 (W101S D 605)
- LUCKY LINE Key Identifier, Blue, 20 PK (1673020)
- LUCKY LINE LuckyLine: ID TAG W/RING CLEAR 2/CD (LKL-20402)
- LUCKY LINE Swivel Ring Key Tag, Black, 50 PK (16820)
- LUCKY LINE Ball Chain, Silver, Steel (32100)
- LUCKY LINE LuckyLine: 18 POCKET CHN/TRIGGR NPS 1/CD (LKL-40101)
- LUCKY LINE Rock Key Hider, Brown (90691)
- KINTER Silver Theft protection Stop Lock Magnetic Key Metal (109527-ACE)
- Lucky Line Key Rings