Shop All Trigger Snaps
Lucky Line
Trigger Snap, Stainless, L 2 5/8 In
Mfr # 4GGL5
Zoro # G2020986
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 5/8 in
- Eye Inside Dia. 5/8 in
- Finish Loss Wax Precision Casting
- Material Stainless 316 Steel
- Snap Opening 7/16 in Snap Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4GGL5
- Zoro # G2020986
- Country of Origin China
- Category Trigger Snaps
Dimensions
Overall Length | 2 5/8 in |
Eye Inside Dia. | 5/8 in |
Details
Finish | Loss Wax Precision Casting |
Material | Stainless 316 Steel |
Snap Opening | 7/16 in Snap Dia |
Item | Trigger Snap |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Trigger Snap, Not Load Rated, Overall Length 2 5/8 in, Eye Inside Dia. 5/8 in, Snap Opening 7/16 in Snap Dia, Stainless 316 Steel, Finish Loss Wax Precision Casting, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Drawer Track Back Plate, 5/16 in. x 7/8 in., Plastic, White (1-pair) (R 7227)
- SCHLAGE COMMERCIAL Satin Chrome Passage ND10RHO626 (ND10RHO626)
- AMEROCK 1/4in 6mm Overlay Single Demountable Partial Wrap Satin Nickel Cabinet Hinge, 1 Pair (BPR8715G10)
- PRIME-LINE White Storm Door Hinge Pin Kit, Croft Storm Doors (3-pack) (K 5131)
- LUCKY LINE Trigger Snap, L 2 5/8 In (4FCH4)
- LUCKY LINE Trigger Snap, L 2 5/8 In (4FCH6)
- LUCKY LINE Trigger Snap, Stainless, L 2 1/2 In (4GGL4)
- LUCKY LINE Trigger Snap, L 2 1/2 In (4FCH3)
- LUCKY LINE Trigger Snap, L 3 3/4 In (4FCH5)
- LUCKY LINE Trigger Snap, L 2 3/4 In (4FCL3)
- JACKS IMPORTS Trigger Snap 5/8" (10059-5/8)
- Lucky Line Trigger Snaps