Shop All Trigger Snaps
Lucky Line
Trigger Snap, L 3 3/4 In
Mfr # 4FCH5
Zoro # G1371063
original price:
$7.99
15% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 3/4 in
- Eye Inside Dia. 3/4 in
- Finish Nickel Plated
- Material Zinc Die Cast
- Snap Opening 3/4 in Snap Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4FCH5
- Zoro # G1371063
- Country of Origin Taiwan, Province of China
- Category Trigger Snaps
Dimensions
Overall Length | 3 3/4 in |
Eye Inside Dia. | 3/4 in |
Details
Finish | Nickel Plated |
Material | Zinc Die Cast |
Snap Opening | 3/4 in Snap Diameter |
Item | Trigger Snap |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Trigger Snap, Not Load Rated, Overall Length 3 3/4 in, Eye Inside Dia. 3/4 in, Snap Opening 3/4 in Snap Diameter, Zinc Die Cast, Finish Nickel Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS Keyed Alike Padlock, Brass, 40mm, High Security, Long SHKL 4 PK (171-42401)
- RICHELIEU HARDWARE Matte Black Contemporary Recessed Cabinet Pull (686900)
- SCHLAGE Grade 2 Double Cylinder Deadlatch, Conventional 6-Pin Cylinder, 2-3/8-in Backset, Flat Black (B252P6 622)
- RICHELIEU HARDWARE 8 13/16 in (224 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP9256224900)
- LUCKY LINE Trigger Snap, L 2 5/8 In (4FCH6)
- LUCKY LINE Trigger Snap, L 2 5/8 In (4FCH4)
- LUCKY LINE Trigger Snap, Stainless, L 2 5/8 In (4GGL5)
- LUCKY LINE Trigger Snap, L 2 3/4 In (4FCL3)
- LUCKY LINE Trigger Snap, L 2 1/2 In (4FCH3)
- LUCKY LINE Trigger Snap, Stainless, L 2 1/2 In (4GGL4)
- CAMPBELL CHAIN & FITTINGS Campbell 3/8 in. D X 2-1/2 in. L Nickel-Plated Iron Trigger Snap 70 lb (T7607502)
- Lucky Line Trigger Snaps