Shop All Trigger Snaps
Lucky Line
Trigger Snap, L 2 5/8 In
Mfr # 4FCH6
Zoro # G1439855
original price:
$4.59
13% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 5/8 in
- Eye Inside Dia. 1/2 in
- Material Bronze
- Snap Opening 7/16 in Snap Dia
- Application Restrictions Not For Lifting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4FCH6
- Zoro # G1439855
- Country of Origin Taiwan, Province of China
- Category Trigger Snaps
Dimensions
Overall Length | 2 5/8 in |
Eye Inside Dia. | 1/2 in |
Details
Material | Bronze |
Snap Opening | 7/16 in Snap Dia |
Item | Trigger Snap |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Trigger Snap, Not Load Rated, Overall Length 2 5/8 in, Eye Inside Dia. 1/2 in, Snap Opening 7/16 in Snap Dia, Bronze, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT 0.225 in. Wire x 2 in. D x 27 in. L Torsion Spring in Red Right Wound for Sectional Garage Doors (DLTR227R)
- RICHELIEU HARDWARE 10 1/8 in (257 mm) Center-to-Center Polished Stainless Steel Contemporary Cabinet Pull (BP7544257171)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HW/PA DKBRZ)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1744X-ST)
- LUCKY LINE Trigger Snap, L 2 5/8 In (4FCH4)
- LUCKY LINE Trigger Snap, L 2 3/4 In (4FCL3)
- LUCKY LINE Trigger Snap, L 3 3/4 In (4FCH5)
- LUCKY LINE Trigger Snap, Stainless, L 2 1/2 In (4GGL4)
- LUCKY LINE Trigger Snap, L 2 1/2 In (4FCH3)
- LUCKY LINE Trigger Snap, Stainless, L 2 5/8 In (4GGL5)
- MIDWEST FASTENER 1/2" Brass Swivel Eye Trigger Snap Hooks 10PK (52206)
- Lucky Line Trigger Snaps