Shop All Trigger Snaps
Lucky Line
Trigger Snap, L 2 1/2 In
Mfr # 4FCH3
Zoro # G1309244
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Eye Inside Dia. 1/2 in
- Finish Nickel Plated
- Material Zinc Die Cast
- Snap Opening 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4FCH3
- Zoro # G1309244
- Country of Origin Taiwan, Province of China
- Category Trigger Snaps
Dimensions
Overall Length | 2 1/2 in |
Eye Inside Dia. | 1/2 in |
Details
Finish | Nickel Plated |
Material | Zinc Die Cast |
Snap Opening | 7/16 in |
Item | Trigger Snap |
Type | Not Load Rated |
Application Restrictions | Not For Lifting |
Description
Trigger Snap, Not Load Rated, Overall Length 2 1/2 in, Eye Inside Dia. 1/2 in, Snap Opening 7/16 in, Zinc Die Cast, Finish Nickel Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY HARDWARE Liberty Hardware P62000C-SN-C 2.75-3 in. Nickel Newton Pull (177635)
- ZORO SELECT O-Ring, Dash 003, Buna N, 0.06 In., PK100 (U38801.006.0006)
- ALARM CONTROLS Exit Device, Grade 2, Anodized Satin Alum (REB-1A)
- KARP Insulated Fire Rated Access Door, KRP-150FR Keyed Paddle Latch Prime 22x22 (KRPP2222PH)
- LUCKY LINE Trigger Snap, L 3 3/4 In (4FCH5)
- LUCKY LINE Trigger Snap, Stainless, L 2 1/2 In (4GGL4)
- LUCKY LINE Trigger Snap, L 2 5/8 In (4FCH4)
- LUCKY LINE Trigger Snap, L 2 3/4 In (4FCL3)
- LUCKY LINE Trigger Snap, L 2 5/8 In (4FCH6)
- LUCKY LINE Trigger Snap, Stainless, L 2 5/8 In (4GGL5)
- Lucky Line Trigger Snaps