Shop All Key Rings
Lucky Line
Swivel Ring Key Tag, Black, 50 PK
Mfr # 16820
Zoro # G1798377
original price:
$23.45
14% off
new price: $19.99
/pk 50, $0.40/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flexible Key Tag
- Material Plastic, Metal
- For Use With Keys
- Finish Clear
- Width (In.) 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 16820
- Zoro # G1798377
- UPC # 094705599662
- Country of Origin Taiwan, Province of China
- Category Key Rings
Dimensions
Width (In.) | 7/8 in |
Height (In.) | 2 in |
Details
Item | Swivel Ring Key Tag |
Type | Flexible Key Tag |
Material | Plastic, Metal |
Color | Black |
For Use With | Keys |
Finish | Clear |
Includes | (50) Key Tags |
Built-In | Swivel Ring |
Description
Swivel ID Tag, Height 2 In, Width 7/8 In, Black, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Ring, 4 In, Graphite (FLEXIGRAF-RG-0150-062-0400)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALN)
- DELTANA Adjustable Pull 6-1/2" Oil Rubbed Bronze (P311U10B)
- OOK Hanger Picture 100Lb Cap Brass (50037)
- LUCKY LINE Swivel Ring Key Tag, Blue, 50 PK (16830)
- LUCKY LINE LuckyLine: 5 TWISTY NYLON CTD ASST 1/CD (LKL-81101)
- LUCKY LINE Key Separator 24 In. Black Retractable Key Chain (42501)
- LUCKY LINE Plastic Key Clip, Red, 25 PK (41570)
- LUCKY LINE LuckyLine: NPZ TRIGGER SNAP W/SKR 1/CD (LKL-44101)
- LUCKY LINE LuckyLine: 3 SPLIT KEY RING NPS, PK 10 (LKL-7910010)
- KWIKSET Kwikset: 4 cut keys with a rekey tool (KWS-83335)
- Lucky Line Key Rings