Shop All Spring Snaps
Lucky Line
Spring Snap, ZPI, NLR, '4-11/16
Mfr # 4FCJ4
Zoro # G0260854
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 7/16 in
- Overall Length 4 5/8 in
- Application Restrictions Not For Lifting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4FCJ4
- Zoro # G0260854
- Country of Origin China
- Category Spring Snaps
Dimensions
Overall Length | 4 5/8 in |
Details
Snap Opening | 7/16 in |
Item | Spring Snap,ZPI,NLR,'4-11/16 |
Application Restrictions | Not For Lifting |
Description
Spring Snap,ZPI,NLR,'4-11/16, Overall Length 4 5/8 in, Snap Opening 7/16 in, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- EKENA MILLWORK Freeport Boat Wood Mosaic Wall Tile, Natural Finish, 11 7/8"W x 11 7/8"H x 3/4"P (WPW12X12FRMENA)
- MSI Premium Black Mini Splitface Ledger Corner 4.5 in. X 9 in. Natural Slate Wall Tile, 8PK (ZOR-PNL-0135)
- BEST Key Blank, BEST Lock, Standard, WB Keyway (1AP1WB1KS609KS800)
- LUCKY LINE Economy Spring Snap, L 1 7/8 In, PK10 (4GGU9)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGN3)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4FCN7)
- LUCKY LINE Eyelet Spring Snap, L 4 In (4FCL7)
- LUCKY LINE Economy Spring Snap, L 2 3/8 In, PK10 (4FCW5)
- LUCKY LINE Forged Spring Snap, Cap 2225 lb (4GGU3)
- LUCKY LINE Eyelet Spring Snap, L 3 3/8 In (4FCF7)
- Lucky Line Spring Snaps