Shop All Spring Snaps
Lucky Line
Spring Snap, HD, Steel, L 4 In
Mfr # 4GGP8
Zoro # G3509852
original price:
$12.69
12% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 11/16 in
- Max. Load Capacity 1432 lb
- Eye Inside Dia. 9/16 in
- Material Steel Wire
- Finish Stainless 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4GGP8
- Zoro # G3509852
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 9/16 in |
Overall Length | 4 in |
Details
Snap Opening | 11/16 in |
Max. Load Capacity | 1432 lb |
Material | Steel Wire |
Finish | Stainless 316 |
Stock Thickness | 3/8 in |
Item | Spring Snap, Heavy Duty |
Type | Load Rated |
Application Restrictions | Not For Lifting |
Description
Spring Snap, Heavy Duty, Load Rated, Stock Thickness 3/8 in, Overall Length 4 in, Eye Inside Dia. 9/16 in, Max. Load Capacity 1432 lb, Snap Opening 11/16 in, Steel Wire, Finish Stainless 316, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3"W X 96"H (CG-10R-8-301)
- BRASS ACCENTS Kick Plate, 8x34", Satin Nickel-Aluminu (A09-P0834-670MAG)
- STRYBUC Integrated Crank Handle (37-207CHP)
- SESAMEE Sesamee Combination 2 1/4" shackle 437 padlock (EMC 437)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGN3)
- LUCKY LINE Economy Spring Snap, L 1 5/8 In, PK10 (4FCU3)
- LUCKY LINE Spring Snap, HD, Steel, L 4 3/4 In (4FCE9)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4FCP3)
- LUCKY LINE Eyelet Spring Snap, L 2 1/8 In (4GGV7)
- LUCKY LINE Economy Spring Snap, L 1 3/4 In, PK10 (4FCU4)
- MIDWEST FASTENER 2-3/4" Brass Swivel Eye Spring Snap Hooks 10PK (52202)
- Lucky Line Snap Hooks