Shop All Spring Snaps
Lucky Line
Spring Snap, HD, Steel, L 4 In
Mfr # 4GGP4
Zoro # G1465764
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 1/2 in
- Max. Load Capacity 675 lb
- Eye Inside Dia. 1/2 in
- Material Mild Steel Deformed
- Finish Black Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucky Line
- MFR # 4GGP4
- Zoro # G1465764
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 1/2 in |
Overall Length | 4 in |
Details
Snap Opening | 1/2 in |
Max. Load Capacity | 675 lb |
Material | Mild Steel Deformed |
Finish | Black Resin |
Stock Thickness | 3/8 in |
Item | Spring Snap, Heavy Duty |
Type | Load Rated |
Application Restrictions | Not For Lifting |
Description
Spring Snap, Heavy Duty, Load Rated, Stock Thickness 3/8 in, Overall Length 4 in, Eye Inside Dia. 1/2 in, Max. Load Capacity 675 lb, Snap Opening 1/2 in, Mild Steel Deformed, Finish Black Resin, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC SDC30-4-24 Security Door Controls SDC Electric Strike (30-4-24)
- RAYMOND Extension Spring, Standard Steel, PK6, Type: Utility (020009000)
- PRIME-LINE Plastic Sliding Closet Door Guide for 1-3/8 Inch Thick Doors, Tan, Set of 1 (N 7528)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 9/32 in (1XTE1)
- LUCKY LINE Economy Spring Snap, L 2 1/2 In, PK10 (4FCG2)
- LUCKY LINE Economy Spring Snap, L 2 7/8 In, PK10 (4GGU8)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4FCP6)
- LUCKY LINE Spring Snap, HD, SS, L 2 In (4FCE5)
- LUCKY LINE Eyelet Spring Snap, L 3 1/4 In (4FCT7)
- LUCKY LINE Eyelet Spring Snap, L 3 3/16 In (4FCT4)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Steel Spring Snap 80 lb 2 in. L (T7645006)
- Lucky Line Snap Hooks