Shop All Spring Snaps
Lucky Line
Spring Snap, HD, Steel, L 4 In
Mfr # 4GGL8
Zoro # G1370406
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 11/16 in
- Max. Load Capacity 500 lb
- Eye Inside Dia. 1 1/8 in
- Material Mild Steel Deformed
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4GGL8
- Zoro # G1370406
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 1 1/8 in |
Overall Length | 4 in |
Details
Snap Opening | 11/16 in |
Max. Load Capacity | 500 lb |
Material | Mild Steel Deformed |
Finish | zinc plated |
Stock Thickness | 3/8 in |
Item | Spring Snap, Heavy Duty |
Type | Load Rated |
Application Restrictions | Not For Lifting |
Description
Spring Snap, Heavy Duty, Load Rated, Stock Thickness 3/8 in, Overall Length 4 in, Eye Inside Dia. 1 1/8 in, Max. Load Capacity 500 lb, Snap Opening 11/16 in, Mild Steel Deformed, Finish Zinc Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN Renin Savona 2 Panel Arched Design Steel Frame Bypass Door, 48 in x 80 12 in (BY0109BWPRC048080)
- MASTER MAGNETICS Magnet Source 2 in. L X 1 in. W Assorted Ceramic Magnetic Posting Magnets 3 lb. pull 56 pc (07378X56DSP)
- MIDWEST FASTENER 3/4" x 1-1/8" x 5-3/4" x .128" WG Steel Extension Springs (18542)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KAS)
- LUCKY LINE Spring Snap, HD, Steel, L 5 1/2 In (4GGN9)
- LUCKY LINE Eyelet Spring Snap, L 2 3/8 In (4FCR6)
- LUCKY LINE Spring Snap, HD, SS, L 2 In (4FCE5)
- LUCKY LINE Economy Spring Snap, L 2 3/8 In, PK10 (4GGV1)
- LUCKY LINE Eyelet Spring Snap, L 4 5/8 In (4FCF9)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4FCP6)
- LUCKY LINE Spring Snap, HD, SS, L 3 1/8 In (4FCE7)
- Lucky Line Spring Snaps