Shop All Spring Snaps
Lucky Line
Spring Snap, HD, Steel, L 4 In
Mfr # 4FCN8
Zoro # G2097715
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 1/2 in
- Max. Load Capacity 500 lb
- Eye Inside Dia. 1/2 in
- Material Mild Steel Deformed
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4FCN8
- Zoro # G2097715
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 1/2 in |
Overall Length | 4 in |
Details
Snap Opening | 1/2 in |
Max. Load Capacity | 500 lb |
Material | Mild Steel Deformed |
Finish | zinc plated |
Stock Thickness | 3/8 in |
Item | Spring Snap, Heavy Duty |
Type | Load Rated |
Application Restrictions | Not For Lifting |
Description
Spring Snap, Heavy Duty, Load Rated, Stock Thickness 3/8 in, Overall Length 4 in, Eye Inside Dia. 1/2 in, Max. Load Capacity 500 lb, Snap Opening 1/2 in, Mild Steel Deformed, Finish Zinc Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Handlesets Satin Black (85391.190.RENT)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (2KA-X2431)
- HARDWARE RESOURCES Hinge Pin Door Stop with Self-Adjusting Pad - Satin Nickel (DS01-SN)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 04, PK2 (JB-4)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGN3)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGL8)
- LUCKY LINE Spring Snap, HD, Steel, L 2 In (4GGP1)
- LUCKY LINE Economy Spring Snap, L 3 1/2 In, PK10 (4FCW9)
- LUCKY LINE Eyelet Spring Snap, L 4 3/4 In (4GGU6)
- LUCKY LINE 3/16" x 2" 175 lb. Spring Snap w/ 1/4" Opening (4FCE2)
- CAMPBELL CHAIN & FITTINGS Spring Snap Link 1/2"Zn (T7645046V)
- Lucky Line Snap Hooks