Shop All Spring Snaps
Lucky Line
Spring Snap, HD, Steel, L 4 5/8 In
Mfr # 4GGN8
Zoro # G2930051
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 9/16 in
- Type Load Rated
- Max. Load Capacity 750 lb
- Eye Inside Dia. 11/16 in
- Material Mild Steel Deformed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucky Line
- MFR # 4GGN8
- Zoro # G2930051
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 11/16 in |
Overall Length | 4 5/8 in |
Details
Snap Opening | 9/16 in |
Type | Load Rated |
Max. Load Capacity | 750 lb |
Material | Mild Steel Deformed |
Finish | Black Resin |
Stock Thickness | 7/16 in |
Item | Spring Snap, Heavy Duty |
Application Restrictions | Not For Lifting |
Description
Spring Snap, Heavy Duty, Load Rated, Stock Thickness 7/16 in, Overall Length 4 5/8 in, Eye Inside Dia. 11/16 in, Max. Load Capacity 750 lb, Snap Opening 9/16 in, Mild Steel Deformed, Finish Black Resin, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lever Lockset, Polished Brss, Return Style (RL0303BOX)
- THERMWELL PRODUCTS 12' GRN DNSPT Extender (DE300)
- S & W Level Mount, Swivel Stud, 3/8-16, 3in Base (BSNYLA34-EL)
- BRADY Cable Spool, 6ftL, Red, Plstic Coated Steel (CABLE)
- LUCKY LINE Economy Spring Snap, L 1 7/8 In, PK10 (4FCG1)
- LUCKY LINE Spring Snap, HD, SS, L 2 3/8 In (4FCE6)
- LUCKY LINE Eyelet Spring Snap, L 3 In (4FCF1)
- LUCKY LINE Eyelet Spring Snap, L 2 3/8 In (4FCR6)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8In (4FCP1)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4GGN6)
- NATIONAL MFG/SPECTRUM BRANDS HHI 1ZN Safety Spr Snap (N350-511)
- Lucky Line Spring Snaps