Shop All Spring Snaps
Lucky Line
Spring Snap, HD, Steel, L 4 5/8 In
Mfr # 4FCR3
Zoro # G3331571
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 13/16 in
- Max. Load Capacity 1320 lb
- Eye Inside Dia. 9/16 in
- Material Steel Wire
- Finish Stainless 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucky Line
- MFR # 4FCR3
- Zoro # G3331571
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 9/16 in |
Overall Length | 4 5/8 in |
Details
Snap Opening | 13/16 in |
Max. Load Capacity | 1320 lb |
Material | Steel Wire |
Finish | Stainless 316 |
Stock Thickness | 7/16 in |
Item | Spring Snap, Heavy Duty |
Type | Load Rated |
Application Restrictions | Not For Lifting |
Description
Spring Snap, Heavy Duty, Load Rated, Stock Thickness 7/16 in, Overall Length 4 5/8 in, Eye Inside Dia. 9/16 in, Max. Load Capacity 1320 lb, Snap Opening 13/16 in, Steel Wire, Finish Stainless 316, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Box, Surface Mount, 20 Keys (33J855)
- HARDWARE RESOURCES 5" "No Wiggle" Utensil Bin Soft-close Base Cabinet Pullout, Pre-Assembled (UBPO-5SC)
- ROCKWOOD Curved Roller Stop, Solid Brass, Gray (455.26D)
- ZORO SELECT O-Ring, Buna N, 14mm OD, PK25 (1CUX7)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8In (4FCP1)
- LUCKY LINE Locking Spring Snap, Cap 2500 lb (4GGT1)
- LUCKY LINE Eyelet Spring Snap, L 3 1/2 In (4FCF4)
- LUCKY LINE Eyelet Spring Snap, L 3 1/16 In (4FCF2)
- LUCKY LINE Spring Snap, HD, Steel, L 4 3/4 In (4FCP4)
- LUCKY LINE Economy Spring Snap, L 2 5/8 In, PK10 (4GGV2)
- CAMPBELL CHAIN & FITTINGS Campbell 3/8 in. D X 2-1/2 in. L Nickel-Plated Iron Spring Snap 30 lb (T7607702)
- Lucky Line Snap Hooks