Shop All Spring Snaps
Lucky Line
Spring Snap, HD, Steel, L 4 3/4 In
Mfr # 4FCP4
Zoro # G1005137
original price:
$24.09
41% off
new price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 11/16 in
- Max. Load Capacity 880 lb
- Eye Inside Dia. 9/16 in
- Material Steel Wire
- Finish Stainless 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4FCP4
- Zoro # G1005137
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 9/16 in |
Overall Length | 4 3/4 in |
Details
Snap Opening | 11/16 in |
Max. Load Capacity | 880 lb |
Material | Steel Wire |
Finish | Stainless 316 |
Stock Thickness | 7/16 in |
Item | Spring Snap, Heavy Duty |
Application Restrictions | Not For Lifting |
Type | Load Rated |
Description
Spring Snap, Heavy Duty, Load Rated, Stock Thickness 7/16 in, Overall Length 4 3/4 in, Eye Inside Dia. 9/16 in, Max. Load Capacity 880 lb, Snap Opening 11/16 in, Steel Wire, Finish Stainless 316, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Dual Head Truck Pedestal, 72"H, 45 lb. (72-9C-D)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Matte Black Contemporary Cabinet Knob (BP904140900)
- PETSCREEN Pet Screen, Vinyl Coated Polyester, 36" W (3004110)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB23)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGN3)
- LUCKY LINE Eyelet Spring Snap, L 4 3/8 In (4FCT6)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4FCP9)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4GGN1)
- LUCKY LINE Economy Spring Snap, L 1 3/8 In, PK10 (4FCU2)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4FCN6)
- LUCKY LINE Economy Spring Snap, L 1 5/8 In, PK10 (4FCU3)
- Lucky Line Snap Hooks