Shop All Spring Snaps
Lucky Line
Spring Snap, HD, Steel, L 4 3/4 In
Mfr # 4FCE9
Zoro # G1664835
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 5/8 in
- Max. Load Capacity 700 lb
- Eye Inside Dia. 3/4 in
- Material Steel Wire
- Finish Stainless 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4FCE9
- Zoro # G1664835
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 3/4 in |
Overall Length | 4 3/4 in |
Details
Snap Opening | 5/8 in |
Max. Load Capacity | 700 lb |
Material | Steel Wire |
Finish | Stainless 316 |
Stock Thickness | 7/16 in |
Item | Spring Snap, Heavy Duty |
Application Restrictions | Not For Lifting |
Type | Load Rated |
Description
Spring Snap, Heavy Duty, Load Rated, Stock Thickness 7/16 in, Overall Length 4 3/4 in, Eye Inside Dia. 3/4 in, Max. Load Capacity 700 lb, Snap Opening 5/8 in, Steel Wire, Finish Stainless 316, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.720 (1NDH4)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 1 7/16 in (C8060-C420A-14A)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0440)
- PRIME-LINE Kick Plate, 10 in. X 34 in., 313 Bronze Single Pack (J 4693)
- LUCKY LINE Eyelet Spring Snap, L 3 7/8 In (4GGU4)
- LUCKY LINE Spring Snap, HD, SS, L 4 In (4FCE8)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4FCP2)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4FCN8)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGP8)
- LUCKY LINE Eyelet Spring Snap, L 3 3/8 In (4FCF7)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGN3)
- Lucky Line Spring Snaps