Shop All Spring Snaps
Lucky Line
Spring Snap, HD, Steel, L 4 3/4 In
Mfr # 4FCE4
Zoro # G2806361
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 5/8 in
- Max. Load Capacity 820 lb
- Eye Inside Dia. 11/16 in
- Material Steel
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4FCE4
- Zoro # G2806361
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 11/16 in |
Overall Length | 4 3/4 in |
Details
Snap Opening | 5/8 in |
Max. Load Capacity | 820 lb |
Material | Steel |
Finish | zinc plated |
Stock Thickness | 7/16 in |
Item | Spring Snap, Heavy Duty |
Type | Load Rated |
Application Restrictions | Not For Lifting |
Description
Spring Snap, Heavy Duty, Load Rated, Stock Thickness 7/16 in, Overall Length 4 3/4 in, Eye Inside Dia. 11/16 in, Max. Load Capacity 820 lb, Snap Opening 5/8 in, Steel, Finish Zinc Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS CCL Pool/Patio, 48" x 100FT (FCS8525-M)
- LUCKY LINE LuckyLine: 11 THREADED LOCK KEY RING (LKL-79111)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (1729A)
- TRIMLITE 34"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 49/16" LH Prehung Door Satin Nickel Hinges (2168pri8444LH154916)
- LUCKY LINE Spring Snap, HD, Steel, L 4 3/4 In (4FCE9)
- LUCKY LINE Economy Spring Snap, L 3 3/8 In, PK10 (4GGH1)
- LUCKY LINE Economy Spring Snap, L 2 1/2 In, PK10 (4FCG2)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4GGP2)
- LUCKY LINE Eyelet Spring Snap, L 3 1/4 In (4FCR4)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4FCP9)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4FCE3)
- Lucky Line Snap Hooks