Shop All Spring Snaps
This Product is Discontinued
Lucky Line
Spring Snap, HD, Steel, L 3 3/16 In (Discontinued)
Mfr # 4GGR2
Zoro # G1161063
This Product is Discontinued
Key Features
- Snap Opening 1/2 in
- Type Load Rated
- Max. Load Capacity 887 lb
- Eye Inside Dia. 7/16 in
- Material Steel Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4GGR2
- Zoro # G1161063
- Country of Origin Taiwan, Province of China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 7/16 in |
Overall Length | 3 3/16 in |
Details
Snap Opening | 1/2 in |
Type | Load Rated |
Max. Load Capacity | 887 lb |
Material | Steel Wire |
Finish | Stainless 316 |
Stock Thickness | 5/16 in |
Item | Spring Snap, Heavy Duty |
Application Restrictions | Not For Lifting |
Description
Spring Snap, Heavy Duty, Load Rated, Stock Thickness 5/16 in, Overall Length 3 3/16 in, Eye Inside Dia. 7/16 in, Max. Load Capacity 887 lb, Snap Opening 1/2 in, Steel Wire, Finish Stainless 316, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.