Shop All Spring Snaps
Lucky Line
Spring Snap, HD, Steel, L 3 1/8 In
Mfr # 4GGN2
Zoro # G2561657
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 7/16 in
- Max. Load Capacity 350 lb
- Eye Inside Dia. 7/16 in
- Material Mild Steel Deformed
- Finish Black Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4GGN2
- Zoro # G2561657
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 7/16 in |
Overall Length | 3 1/8 in |
Details
Snap Opening | 7/16 in |
Max. Load Capacity | 350 lb |
Material | Mild Steel Deformed |
Finish | Black Resin |
Stock Thickness | 5/16 in |
Item | Spring Snap, Heavy Duty |
Application Restrictions | Not For Lifting |
Type | Load Rated |
Description
Spring Snap, Heavy Duty, Load Rated, Stock Thickness 5/16 in, Overall Length 3 1/8 in, Eye Inside Dia. 7/16 in, Max. Load Capacity 350 lb, Snap Opening 7/16 in, Mild Steel Deformed, Finish Black Resin, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (PE1000)
- SPEC Compression Spring, Music Wire, PK10, C03600510940M (C03600510940M)
- BRASS ACCENTS Quaker Pull Plate, 2-3/4x10" (A07-P5401-605)
- SPEC Spring Washer Stainless Steel, PK15 (B1000035S)
- LUCKY LINE Spring Snap, HD, SS, L 2 In (4FCE5)
- LUCKY LINE Economy Spring Snap, L 1 7/8 In, PK10 (4GGU9)
- LUCKY LINE Spring Snap, HD, Steel, L 3 3/16 In, Snap Opening: 9/16 in (4GGP7)
- LUCKY LINE Economy Spring Snap, L 1 3/4 In, PK10 (4FCU4)
- LUCKY LINE 3/16" x 2" 175 lb. Spring Snap w/ 1/4" Opening (4FCE2)
- LUCKY LINE Economy Spring Snap, L 2 3/8 In, PK10 (4FCW5)
- LUCKY LINE Economy Spring Snap, L 1 3/8 In, PK10 (4FCU2)
- Lucky Line Snap Hooks