Shop All Spring Snaps
Lucky Line
Spring Snap, HD, Steel, L 3 1/8 In
Mfr # 4FCP6
Zoro # G1175343
original price:
$6.39
9% off
new price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 9/16 in
- Max. Load Capacity 460 lb
- Eye Inside Dia. 1/2 in
- Material Steel Wire
- Finish Stainless 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4FCP6
- Zoro # G1175343
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 1/2 in |
Overall Length | 3 1/8 in |
Details
Snap Opening | 9/16 in |
Max. Load Capacity | 460 lb |
Material | Steel Wire |
Finish | Stainless 316 |
Stock Thickness | 5/16 in |
Item | Spring Snap, Heavy Duty |
Type | Load Rated |
Application Restrictions | Not For Lifting |
Description
Spring Snap, Heavy Duty, Load Rated, Stock Thickness 5/16 in, Overall Length 3 1/8 in, Eye Inside Dia. 1/2 in, Max. Load Capacity 460 lb, Snap Opening 9/16 in, Steel Wire, Finish Stainless 316, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 304SS (CGI)
- ZORO SELECT Safety Hasp, Steel, 4-1/2 In. L (4PE49)
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Satin Nickel (FRP175U15)
- LUCKY LINE Economy Spring Snap, L 2 5/8 In, PK10 (4GGV2)
- LUCKY LINE Spring Snap, HD, SS, L 3 1/8 In (4FCE7)
- LUCKY LINE Spring Snap, HD, Steel, L 3 3/16 In, Snap Opening: 9/16 in (4GGP7)
- LUCKY LINE Economy Spring Snap, L 3 1/2 In, PK10 (4FCW9)
- LUCKY LINE Economy Spring Snap, L 1 7/8 In, PK10 (4GGU9)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4FCP9)
- SEA DOG Galvanized Steel Snap-4 Inch, #156100-1 (156100-1)
- Lucky Line Spring Snaps