Shop All Spring Snaps
Lucky Line
Spring Snap, HD, Steel, L 2 In
Mfr # 4GGN4
Zoro # G1588106
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 1/4 in
- Max. Load Capacity 175 lb
- Eye Inside Dia. 1/4 in
- Material Mild Steel Deformed
- Finish Black Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4GGN4
- Zoro # G1588106
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 1/4 in |
Overall Length | 2 in |
Details
Snap Opening | 1/4 in |
Max. Load Capacity | 175 lb |
Material | Mild Steel Deformed |
Finish | Black Resin |
Stock Thickness | 3/16 in |
Item | Spring Snap, Heavy Duty |
Type | Load Rated |
Application Restrictions | Not For Lifting |
Description
Spring Snap, Heavy Duty, Load Rated, Stock Thickness 3/16 in, Overall Length 2 in, Eye Inside Dia. 1/4 in, Max. Load Capacity 175 lb, Snap Opening 1/4 in, Mild Steel Deformed, Finish Black Resin, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Hinge Pin Stop, Hinge Mounted Satin Chrome (HP70U26D)
- ZORO SELECT O-Ring, EPDM, Dash 437, 6, 6.525, PK5 (U38869.025.0600)
- PRIME-LINE Sliding Door Roller Assembly, 1-1/2 in. Plastic Wheel, Steel Ball Bearing Roller Single Pack (D 1556)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (122NA-36"x84)
- LUCKY LINE Spring Snap, HD, Steel, L 4 5/8 In (4GGN8)
- LUCKY LINE Eyelet Spring Snap, L 4 1/2 In (4FCT8)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4FCN8)
- LUCKY LINE Spring Snap, HD, Steel, L 4 3/4 In (4FCE4)
- LUCKY LINE Economy Spring Snap, L 2 1/2 In, PK10 (4FCG2)
- LUCKY LINE Spring Snap, HD, Steel, L 4 3/4 In (4FCE9)
- CAMPBELL CHAIN & FITTINGS Snap Sprng Rnd 4-3/8" (T7606301)
- Lucky Line Spring Snaps