Shop All Spring Snaps
Lucky Line
Spring Snap, HD, Steel, L 2 3/8 In
Mfr # 4GGR3
Zoro # G0952122
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 7/16 in
- Max. Load Capacity 330 lb
- Type Load Rated
- Eye Inside Dia. 3/8 in
- Material Steel Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4GGR3
- Zoro # G0952122
- Country of Origin Taiwan, Province of China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 3/8 in |
Overall Length | 2 3/8 in |
Details
Snap Opening | 7/16 in |
Max. Load Capacity | 330 lb |
Type | Load Rated |
Material | Steel Wire |
Finish | Stainless 316 |
Stock Thickness | 1/4 in |
Item | Spring Snap, Heavy Duty |
Application Restrictions | Not For Lifting |
Description
Spring Snap, Heavy Duty, Load Rated, Stock Thickness 1/4 in, Overall Length 2 3/8 in, Eye Inside Dia. 3/8 in, Max. Load Capacity 330 lb, Snap Opening 7/16 in, Steel Wire, Finish Stainless 316, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO UL Heavy Duty Surface Bolt Satin Chrome 8" (3922.626)
- PRIME-LINE Reinforcer Lock/Dr 1-3/8In Brs (U 9555)
- SPECO TECHNOLOGIES Proximity Key Ring Tag (APSK3)
- KIPP Magnet Retaining Magnet H=8 Hard Ferrite, Round, Comp:Plastic, Comp:Red, D=25 (K1398.253)
- LUCKY LINE Forged Spring Snap, Cap 2225 lb (4GGU3)
- LUCKY LINE Economy Spring Snap, L 2 In, PK10 (4FCU5)
- LUCKY LINE Eyelet Spring Snap, L 4 5/8 In (4FCF9)
- LUCKY LINE Economy Spring Snap, L 2 3/4 In, PK10 (4FCX8)
- LUCKY LINE Eyelet Spring Snap, L 2 3/4 In (4FCR7)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGP8)
- JACKS IMPORTS Snap Solid Brass 1"RND SWVL (225-1R)
- Lucky Line Spring Snaps