Shop All Spring Snaps
Lucky Line
Spring Snap, HD, SS, L 2 In
Mfr # 4FCE5
Zoro # G0732916
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 1/4 in
- Max. Load Capacity 200 lb
- Eye Inside Dia. 5/16 in
- Material Stainless Steel
- Finish Stainless 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4FCE5
- Zoro # G0732916
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 5/16 in |
Overall Length | 2 in |
Details
Snap Opening | 1/4 in |
Max. Load Capacity | 200 lb |
Material | Stainless Steel |
Finish | Stainless 316 |
Stock Thickness | 3/16 in |
Item | Spring Snap, Heavy Duty |
Type | Load Rated |
Application Restrictions | Not For Lifting |
Description
Spring Snap, Heavy Duty, Load Rated, Stock Thickness 3/16 in, Overall Length 2 in, Eye Inside Dia. 5/16 in, Max. Load Capacity 200 lb, Snap Opening 1/4 in, Stainless Steel, Finish Stainless 316, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (3501 x690)
- ARROW LOCK Door Lever Lockset, Mechanical, Entrance (RL11BRR 26D IC)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 8" (8SBCS5)
- DYNALOCK Electromagnetic Lock, 1200lb., 2000 Series (2011)
- LUCKY LINE Spring Snap, HD, SS, L 3 1/8 In (4FCE7)
- LUCKY LINE Spring Snap, HD, Steel, L 4 3/4 In (4FCP4)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8In (4FCP1)
- LUCKY LINE Economy Spring Snap, L 4 In, PK10 (4FCV4)
- LUCKY LINE Eyelet Spring Snap, L 4 1/2 In (4FCT8)
- LUCKY LINE Eyelet Spring Snap, L 4 3/8 In (4FCT6)
- NATIONAL MFG/SPECTRUM BRANDS HHI 14ZN Safety Spr Snap (N350-510)
- Lucky Line Spring Snaps