Shop All Bolt Snaps
Lucky Line
Slide Bolt Spring Snap, L 5 1/2 In
Mfr # 4GGK1
Zoro # G1483115
original price:
$6.47
27% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/2 in
- Eye Inside Dia. 7/8 in
- Snap Opening 9/16 in
- Material Iron Casting
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4GGK1
- Zoro # G1483115
- Country of Origin China
- Category Bolt Snaps
Dimensions
Overall Length | 5 1/2 in |
Eye Inside Dia. | 7/8 in |
Details
Snap Opening | 9/16 in |
Material | Iron Casting |
Finish | zinc plated |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Item | Slide Bolt Spring Snap |
Description
Slide Bolt Spring Snap, Not Load Rated, Overall Length 5 1/2 in, Eye Inside Dia. 7/8 in, Snap Opening 9/16 in, Iron Casting, Finish Zinc Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Magnetic Door Holder Flush 2-1/2" Diameter Satin Nickel (MDHF25U15)
- RCI 909S-MA Surface Mount Rocker Switch - Maintained Switch Mode (RCI-R909SMOW)
- MSI Silver Canvas Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0452-SAM)
- SIMPSON STRONG-TIE Lu24 2x4 Joist Hang (LU24)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/8 In (4FCL2)
- LUCKY LINE Slide Bolt Spring Snap, L 3 5/8 In (4GGL3)
- LUCKY LINE Slide Bolt Spring Snap, L 3 3/8 In (4FCN1)
- LUCKY LINE Slide Bolt Spring Snap, L 4 1/16 In (4FCJ8)
- LUCKY LINE Slide Bolt Spring Snap, L 2 1/2 In (4FCG6)
- LUCKY LINE Slide Bolt Spring Snap, L 3 7/16 In (4GGK6)
- MIDWEST FASTENER 3/8" Brass Swivel Eye Bolt Snap Hooks 10PK (52207)
- Lucky Line Bolt Snaps