Shop All Bolt Snaps
Lucky Line
Slide Bolt Spring Snap, L 4 In
Mfr # 4GGK3
Zoro # G2690493
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Not Load Rated
- Snap Opening 3/8 in
- Overall Length 4 in
- Material Bronze
- Eye Inside Dia. 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4GGK3
- Zoro # G2690493
- Country of Origin Taiwan, Province of China
- Category Bolt Snaps
Dimensions
Overall Length | 4 in |
Eye Inside Dia. | 9/16 in |
Details
Item | Slide Bolt Spring Snap |
Type | Not Load Rated |
Snap Opening | 3/8 in |
Material | Bronze |
Application Restrictions | Not For Lifting |
Description
Slide Bolt Spring Snap, Not Load Rated, Overall Length 4 in, Eye Inside Dia. 9/16 in, Snap Opening 3/8 in, Bronze, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Master Magnetics Ceramic Magnetic Hook MHHH9BX - 9 Lbs. Pull White Enamel Paint - Pkg Qty 25 (MHHH9BX)
- BLUM +30 Degree Soft-closing Inserta Overlay Angle Hinge (79B9496)
- KWIKSET Deadbolt Plug Clip (84215-001)
- RICHELIEU HARDWARE 19-1/8 in. (486 mm) Center-to-Center Brushed Stainless Steel Contemporary Drawer Pull (BP3487486170)
- LUCKY LINE Slide Bolt Spring Snap, L 4 1/16 In (4FCJ8)
- LUCKY LINE Slide Bolt Spring Snap, L 4 In (4GGJ8)
- LUCKY LINE Slide Bolt Spring Snap, L 3 7/16 In (4GGK6)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4GGL2)
- LUCKY LINE Slide Bolt Spring Snap, L 4 7/8 In (4GGK9)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4FCJ9)
- NATIONAL MFG/SPECTRUM BRANDS HHI 12x3916 SS Bolt Snap (N262-337)
- Lucky Line Bolt Snaps