Shop All Bolt Snaps
Lucky Line
Slide Bolt Spring Snap, L 4 In
Mfr # 4GGJ8
Zoro # G2080906
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Not Load Rated
- Snap Opening 3/8 in
- Overall Length 4 in
- Material Iron Casting
- Eye Inside Dia. 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4GGJ8
- Zoro # G2080906
- Country of Origin China
- Category Bolt Snaps
Dimensions
Overall Length | 4 in |
Eye Inside Dia. | 9/16 in |
Details
Item | Slide Bolt Spring Snap |
Type | Not Load Rated |
Snap Opening | 3/8 in |
Material | Iron Casting |
Finish | zinc plated |
Application Restrictions | Not For Lifting |
Description
Slide Bolt Spring Snap, Not Load Rated, Overall Length 4 in, Eye Inside Dia. 9/16 in, Snap Opening 3/8 in, Iron Casting, Finish Zinc Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Frame Weatherstrip, 8 ft, Gray (297AV96)
- HPC HPC: HPC Rigid Tension Tool - Double Sided Straight (TR-3) (HPC-TR-3)
- VON DUPRIN Rim w/Alarm, Exit Device, Heavy Duty (2670 3FT US28 3216)
- CAPLUGS Plug for Round Tubing, PK 25 (CCF-1-10-14)
- LUCKY LINE Slide Bolt Spring Snap, L 4 In (4GGK3)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4FCG9)
- LUCKY LINE Slide Bolt Spring Snap, L 3 7/8 In (4FCJ7)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/8 In (4GGK5)
- LUCKY LINE Slide Bolt Spring Snap, L 3 In (4FCG7)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4GGJ4)
- BARON 3/4 in. D X 3-1/2 in. L Polished Stainless Steel Bolt Snap 312 lb (225S-3/4)
- Lucky Line Bolt Snaps