Shop All Bolt Snaps
Lucky Line
Slide Bolt Spring Snap, L 4 7/8 In
Mfr # 4GGK9
Zoro # G0289983
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 7/8 in
- Eye Inside Dia. 1 7/16 in
- Snap Opening 1/2 in
- Material Stainless 316 Steel
- Finish Loss Wax Precision Casting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4GGK9
- Zoro # G0289983
- Country of Origin Taiwan, Province of China
- Category Bolt Snaps
Dimensions
Overall Length | 4 7/8 in |
Eye Inside Dia. | 1 7/16 in |
Details
Snap Opening | 1/2 in |
Material | Stainless 316 Steel |
Finish | Loss Wax Precision Casting |
Type | Not Load Rated |
Item | Slide Bolt Spring Snap, Swivel |
Application Restrictions | Not For Lifting |
Description
Slide Bolt Spring Snap, Swivel, Not Load Rated, Overall Length 4 7/8 in, Eye Inside Dia. 1 7/16 in, Snap Opening 1/2 in, Stainless 316 Steel, Finish Loss Wax Precision Casting, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDERITE HARDWARE 1-1/8 in. Oil Rubbed Bronze Hammered Cabinet Knob, 5PK (5080-ORB-5)
- KABA ILCO Key Blank, Brass, Type WR3, 5 Pin, PK10 (1054WB-WR3)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111EDADKBRZLH)
- ELEMENTS BY HARDWARE RESOURCES 1" Overall Length Satin Bronze Square Hadly Cabinet Knob (449SBZ)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4FCJ9)
- LUCKY LINE Slide Bolt Spring Snap, L 2 1/2 In (4FCG6)
- LUCKY LINE Slide Bolt Spring Snap, L 3 5/8 In (4GGL3)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4FCG9)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4FCG8)
- LUCKY LINE Slide Bolt Spring Snap, L 2 1/2 In (4GGK4)
- KONG USA Snap Bronze Automatic For Flag (361200000YK)
- Lucky Line Snap Hooks