Shop All Bolt Snaps
Lucky Line
Slide Bolt Spring Snap, L 4 3/4 In
Mfr # 4GGK8
Zoro # G2538137
original price:
$9.99
5% off
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 3/4 in
- Eye Inside Dia. 1 5/16 in
- Snap Opening 1/2 in
- Material Stainless 316 Steel
- Finish Loss Wax Precision Casting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucky Line
- MFR # 4GGK8
- Zoro # G2538137
- Country of Origin China
- Category Bolt Snaps
Dimensions
Overall Length | 4 3/4 in |
Eye Inside Dia. | 1 5/16 in |
Details
Snap Opening | 1/2 in |
Material | Stainless 316 Steel |
Finish | Loss Wax Precision Casting |
Item | Slide Bolt Spring Snap, Swivel |
Type | Not Load Rated |
Application Restrictions | Not For Lifting |
Description
Slide Bolt Spring Snap, Swivel, Not Load Rated, Overall Length 4 3/4 in, Eye Inside Dia. 1 5/16 in, Snap Opening 1/2 in, Stainless 316 Steel, Finish Loss Wax Precision Casting, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 7/8", Rod Dia. 0.873", PK5 (2HZW8)
- M-D INSERT VNYL REPL THRSHLD (13466)
- FROST KING Drain Away 8' Grn (DE200)
- ZORO SELECT O-Ring, EPDM, Dash 221, 1-7/16, 1.699, PK25 (U38869.012.0143)
- LUCKY LINE Slide Bolt Spring Snap, L 3 3/8 In (4GGJ3)
- LUCKY LINE Slide Bolt Spring Snap, L 3 3/4 In (4FCJ6)
- LUCKY LINE Slide Bolt Spring Snap, L 6 In (4GGJ9)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/8 In (4FCL2)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4FCJ9)
- LUCKY LINE Slide Bolt Spring Snap, L 4 1/16 In (4FCJ8)
- CAMPBELL CHAIN & FITTINGS Snap Bolt Strp 3-3/16" (T7610102)
- Lucky Line Snap Hooks