Shop All Bolt Snaps
Lucky Line
Slide Bolt Spring Snap, L 4 3/4 In
Mfr # 4FCH2
Zoro # G0830505
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 3/4 in
- Eye Inside Dia. 1 1/4 in
- Snap Opening 9/16 in
- Material Bronze
- Type Not Load Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4FCH2
- Zoro # G0830505
- Country of Origin China
- Category Bolt Snaps
Dimensions
Overall Length | 4 3/4 in |
Eye Inside Dia. | 1 1/4 in |
Details
Snap Opening | 9/16 in |
Material | Bronze |
Type | Not Load Rated |
Item | Slide Bolt Spring Snap, Swivel |
Application Restrictions | Not For Lifting |
Description
Slide Bolt Spring Snap, Swivel, Not Load Rated, Overall Length 4 3/4 in, Eye Inside Dia. 1 1/4 in, Snap Opening 9/16 in, Bronze, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-207 Square O-Ring ID: 9/16, CS 1/8, OD 13/16 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R207x8)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, PTFE (42MPG-075)
- RUSTICWARE Cabinet Knob, Zinc, Bronze, Proj. 1-1/8" (905ORB)
- SECURITRON Strike Plate, Aluminum, Mfr. No. M32/M38 (APS-32)
- LUCKY LINE Slide Bolt Spring Snap, L 3 3/8 In (4GGJ6)
- LUCKY LINE Slide Bolt Spring Snap, L 3 7/8 In (4FCJ7)
- LUCKY LINE Slide Bolt Spring Snap, L 4 1/16 In (4FCJ8)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4GGJ2)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4GGL2)
- LUCKY LINE Slide Bolt Spring Snap, L 3 5/8 In (4GGL3)
- LUCKY LINE Slide Bolt Spring Snap, L 3 7/16 In (4GGK6)
- Lucky Line Bolt Snaps