Shop All Bolt Snaps
Lucky Line
Slide Bolt Spring Snap, L 4 1/16 In
Mfr # 4FCJ8
Zoro # G3395777
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Not Load Rated
- Snap Opening 3/8 in
- Overall Length 4 1/16 in
- Material Zinc Die Cast
- Eye Inside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucky Line
- MFR # 4FCJ8
- Zoro # G3395777
- Country of Origin China
- Category Bolt Snaps
Dimensions
Overall Length | 4 1/16 in |
Eye Inside Dia. | 7/8 in |
Details
Item | Slide Bolt Spring Snap, Swivel |
Type | Not Load Rated |
Snap Opening | 3/8 in |
Material | Zinc Die Cast |
Finish | Nickel Plated |
Application Restrictions | Not For Lifting |
Description
Slide Bolt Spring Snap, Swivel, Not Load Rated, Overall Length 4 1/16 in, Eye Inside Dia. 7/8 in, Snap Opening 3/8 in, Zinc Die Cast, Finish Nickel Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Electromagnetic Door Holder, Flush (1504-AQN5)
- ZORO SELECT Gasket, 2" Tube Size, Coupler Connection (DXD-22)
- GLOBAL DOOR CONTROLS Kawneer Style Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1118-RH-AL)
- SUR&R O-Ring, 8.0mm Nominal Inside dia., PK50 (HOR240)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4FCJ9)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4GGJ4)
- LUCKY LINE Slide Bolt Spring Snap, L 3 3/8 In (4GGJ6)
- LUCKY LINE Slide Bolt Spring Snap, L 3 7/8 In (4FCJ7)
- LUCKY LINE Slide Bolt Spring Snap, L 3 In (4FCH1)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/8 In (4FCL2)
- CAMPBELL 716 in D X 458 in L NickelPlated Zinc Double Ended Bolt Snap 70 lb (T7615312)
- Lucky Line Bolt Snaps