Shop All Bolt Snaps
Lucky Line
Slide Bolt Spring Snap, L 3 In
Mfr # 4FCH1
Zoro # G0416324
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Eye Inside Dia. 7/16 in
- Snap Opening 1/4 in
- Material Bronze
- Application Restrictions Not For Lifting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4FCH1
- Zoro # G0416324
- Country of Origin China
- Category Bolt Snaps
Dimensions
Overall Length | 3 in |
Eye Inside Dia. | 7/16 in |
Details
Snap Opening | 1/4 in |
Material | Bronze |
Item | Slide Bolt Spring Snap, Swivel |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Slide Bolt Spring Snap, Swivel, Not Load Rated, Overall Length 3 in, Eye Inside Dia. 7/16 in, Snap Opening 1/4 in, Bronze, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Coin-Grip Metallic" PVC Flooring - 2.5 mm x 4 ft x 10 ft - Silver (03-W265)
- COMPONENT HARDWARE Door and Butt Hinge (W60-1125)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (ND40S RHO 626)
- RICHELIEU HARDWARE 10-1/16 in. (256 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP527256195)
- LUCKY LINE Slide Bolt Spring Snap, L 4 3/4 In (4FCH2)
- LUCKY LINE Slide Bolt Spring Snap, L 3 3/4 In (4FCJ6)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4GGJ2)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4GGJ4)
- LUCKY LINE Slide Bolt Spring Snap, L 5 1/2 In (4GGK1)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4FCJ9)
- CAMPBELL CHAIN & FITTINGS Snap Openeye Znc 4" (T7606021)
- Lucky Line Snap Hooks