Shop All Bolt Snaps
Lucky Line
Slide Bolt Spring Snap, L 3 7/8 In
Mfr # 4FCJ7
Zoro # G0846903
original price:
$2.59
15% off
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 7/8 in
- Eye Inside Dia. 1 in
- Snap Opening 3/8 in
- Material Zinc Die Cast
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucky Line
- MFR # 4FCJ7
- Zoro # G0846903
- Country of Origin Taiwan, Province of China
- Category Bolt Snaps
Dimensions
Overall Length | 3 7/8 in |
Eye Inside Dia. | 1 in |
Details
Snap Opening | 3/8 in |
Material | Zinc Die Cast |
Finish | Nickel Plated |
Type | Not Load Rated |
Item | Slide Bolt Spring Snap, Swivel |
Application Restrictions | Not For Lifting |
Description
Slide Bolt Spring Snap, Swivel, Not Load Rated, Overall Length 3 7/8 in, Eye Inside Dia. 1 in, Snap Opening 3/8 in, Zinc Die Cast, Finish Nickel Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3AN)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, EPDM (40MPE-200)
- PRIME-LINE 72x38 Chan GRY Snap (P 8053)
- PRIME-LINE GARAGE DOOR PULLEY 3"" (GD52109)
- LUCKY LINE Slide Bolt Spring Snap, L 3 3/4 In (4FCJ6)
- LUCKY LINE Slide Bolt Spring Snap, L 2 1/2 In (4GGK4)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/8 In (4FCL2)
- LUCKY LINE Slide Bolt Spring Snap, L 4 In (4GGK3)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4FCJ9)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4GGJ4)
- LUCKY LINE Slide Bolt Spring Snap, L 3 In (4FCG7)
- Lucky Line Bolt Snaps