Shop All Bolt Snaps
Lucky Line
Slide Bolt Spring Snap, L 3 7/16 In
Mfr # 4GGK6
Zoro # G0998024
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 7/16 in
- Eye Inside Dia. 5/8 in
- Snap Opening 3/8 in
- Material Stainless 316 Steel
- Finish Loss Wax Precision Casting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucky Line
- MFR # 4GGK6
- Zoro # G0998024
- Country of Origin China
- Category Bolt Snaps
Dimensions
Overall Length | 3 7/16 in |
Eye Inside Dia. | 5/8 in |
Details
Snap Opening | 3/8 in |
Material | Stainless 316 Steel |
Finish | Loss Wax Precision Casting |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Item | Slide Bolt Spring Snap, Swivel |
Description
Slide Bolt Spring Snap, Swivel, Not Load Rated, Overall Length 3 7/16 in, Eye Inside Dia. 5/8 in, Snap Opening 3/8 in, Stainless 316 Steel, Finish Loss Wax Precision Casting, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Pocket Door Pull, 3-3/4" L (N 7364)
- REV-A-SHELF Rev-A-Shelf Polymer DShape 2Shelf Lazy Susan for Corner Base Cabinets (LD-2262-32-11-1)
- J.W. WINCO Leveling Foot, 4.65" H, 2,698 lbf, 1/2-13 (32-50-1/2X13-100-A5-SK)
- FROST KING DOOR SWEEP 1-5/8"" W 36'L (A59/36H)
- LUCKY LINE Slide Bolt Spring Snap, L 4 3/4 In (4FCH2)
- LUCKY LINE Slide Bolt Spring Snap, L 3 3/8 In (4GGJ3)
- LUCKY LINE Slide Bolt Spring Snap, L 3 7/8 In (4FCJ7)
- LUCKY LINE Slide Bolt Spring Snap, L 3 3/8 In (4FCN1)
- LUCKY LINE Slide Bolt Spring Snap, L 3 5/8 In (4GGL3)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4GGJ2)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4GGL2)
- Lucky Line Bolt Snaps