Shop All Bolt Snaps
Lucky Line
Slide Bolt Spring Snap, L 3 5/8 In
Mfr # 4GGL3
Zoro # G2248741
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 5/8 in
- Eye Inside Dia. 3/4 in
- Snap Opening 3/8 in
- Material Bronze
- Application Restrictions Not For Lifting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucky Line
- MFR # 4GGL3
- Zoro # G2248741
- Country of Origin China
- Category Bolt Snaps
Dimensions
Overall Length | 3 5/8 in |
Eye Inside Dia. | 3/4 in |
Details
Snap Opening | 3/8 in |
Material | Bronze |
Item | Slide Bolt Spring Snap, Swivel |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Slide Bolt Spring Snap, Swivel, Not Load Rated, Overall Length 3 5/8 in, Eye Inside Dia. 3/4 in, Snap Opening 3/8 in, Bronze, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-FLOT FME Cover, 24"dia. x 10"D, PK20 (CBFR24OR)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Satin Brass Contemporary Cabinet Pull (BP3060192160)
- ZORO SELECT Hole Plug, Hole D 1 1/4 In, Blk, PK25 (1ELX3)
- ZORO SELECT Turn Button, 2 In., Zinc, PK100 (1RBN7)
- LUCKY LINE Slide Bolt Spring Snap, L 4 In (4GGJ8)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4FCG8)
- LUCKY LINE Slide Bolt Spring Snap, L 5 1/2 In (4GGK1)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/8 In (4FCL2)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/8 In (4GGK5)
- LUCKY LINE Slide Bolt Spring Snap, L 3 3/8 In (4GGJ6)
- CAMPBELL CHAIN & FITTINGS Campbell 5/8 in. D X 3-1/8 in. L Polished Bronze Bolt Snap 70 lb (T7625104)
- Lucky Line Bolt Snaps