Shop All Bolt Snaps
Lucky Line
Slide Bolt Spring Snap, L 3 3/8 In
Mfr # 4GGJ3
Zoro # G2781213
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 3/8 in
- Eye Inside Dia. 5/8 in
- Snap Opening 7/16 in
- Material Zinc Die Cast
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4GGJ3
- Zoro # G2781213
- Country of Origin Taiwan, Province of China
- Category Bolt Snaps
Dimensions
Overall Length | 3 3/8 in |
Eye Inside Dia. | 5/8 in |
Details
Snap Opening | 7/16 in |
Material | Zinc Die Cast |
Finish | Nickel Plated |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Item | Slide Bolt Spring Snap |
Description
Slide Bolt Spring Snap, Not Load Rated, Overall Length 3 3/8 in, Eye Inside Dia. 5/8 in, Snap Opening 7/16 in, Zinc Die Cast, Finish Nickel Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Pinning Kit, For Lockset Cylinders (40-119)
- HAGER Satin Brass Hinge RC17413124.BX (29681)
- MOHAWK Mohawk Advance 24 x 24 Carpet Tile SAMPLE with Colorstrand Nylon Fiber in Wooden Green (EB306-689)
- RICHELIEU HARDWARE 17 5/8 in (448 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (7381448165)
- LUCKY LINE Slide Bolt Spring Snap, L 3 In (4FCG7)
- LUCKY LINE Slide Bolt Spring Snap, L 4 7/8 In (4GGK9)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4FCG8)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4GGK2)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/8 In (4GGK5)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4GGJ2)
- MIDWEST FASTENER 1-1/4" x 4-3/4" Brass Swivel Bolt Snap Hooks 2PK (36671)
- Lucky Line Bolt Snaps