Shop All Bolt Snaps
Lucky Line
Slide Bolt Spring Snap, L 3 1/4 In
Mfr # 4GGL2
Zoro # G1863766
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/4 in
- Eye Inside Dia. 3/4 in Strap Width
- Snap Opening 7/16 in
- Material Zinc Die Cast
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4GGL2
- Zoro # G1863766
- Country of Origin Taiwan, Province of China
- Category Bolt Snaps
Dimensions
Overall Length | 3 1/4 in |
Eye Inside Dia. | 3/4 in Strap Width |
Details
Snap Opening | 7/16 in |
Material | Zinc Die Cast |
Finish | Nickel Plated |
Type | Not Load Rated |
Application Restrictions | Not For Lifting |
Item | Slide Bolt Spring Snap, Swivel |
Description
Slide Bolt Spring Snap, Swivel, Not Load Rated, Overall Length 3 1/4 in, Eye Inside Dia. 3/4 in Strap Width, Snap Opening 7/16 in, Zinc Die Cast, Finish Nickel Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Snap-In Magnetic Cab, Black Polypropylene (M36-0801)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP458128195)
- ILCO Ilco: Key Blanks, 1681-FIC3 (85003-00) (ILCO 1617-FIC1) (ILCO-1681-FIC3)
- ZORO SELECT Manual Hydraulic PDQ 5501 Full Cover Commercial Closer Heavy Duty Interior and Exterior, Silver (5501 BC SCS 689)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4FCG8)
- LUCKY LINE Slide Bolt Spring Snap, L 3 3/4 In (4FCJ6)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/8 In (4GGK5)
- LUCKY LINE Slide Bolt Spring Snap, L 3 In (4FCH1)
- LUCKY LINE Slide Bolt Spring Snap, L 4 In (4GGK3)
- LUCKY LINE Slide Bolt Spring Snap, L 5 1/2 In (4GGK1)
- ZORO SELECT Snap, Bolt, 3/8 In (4PB86)
- Lucky Line Snap Hooks