Shop All Bolt Snaps
Lucky Line
Slide Bolt Spring Snap, L 3 1/4 In
Mfr # 4FCJ9
Zoro # G1570037
original price:
$1.89
5% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/4 in
- Eye Inside Dia. 5/8 in
- Snap Opening 5/16 in
- Material Iron Casting
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4FCJ9
- Zoro # G1570037
- Country of Origin China
- Category Bolt Snaps
Dimensions
Overall Length | 3 1/4 in |
Eye Inside Dia. | 5/8 in |
Details
Snap Opening | 5/16 in |
Material | Iron Casting |
Finish | Nickel Plated |
Type | Not Load Rated |
Item | Slide Bolt Spring Snap, Swivel |
Application Restrictions | Not For Lifting |
Description
Slide Bolt Spring Snap, Swivel, Not Load Rated, Overall Length 3 1/4 in, Eye Inside Dia. 5/8 in, Snap Opening 5/16 in, Iron Casting, Finish Nickel Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-8, PK25 (3MRH6)
- SPEC Compression Spring, Stainless Steel, PK10, C07200590750S (C07200590750S)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1367H)
- PRIME-LINE 1/4" Glazing Channel (P 7738)
- LUCKY LINE Slide Bolt Spring Snap, L 6 In (4GGJ9)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4GGJ7)
- LUCKY LINE Slide Bolt Spring Snap, L 4 3/4 In (4GGK8)
- LUCKY LINE Slide Bolt Spring Snap, L 3 3/8 In (4GGJ6)
- LUCKY LINE Slide Bolt Spring Snap, L 4 1/16 In (4FCJ8)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4GGL2)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/8 In (4FCL2)
- Lucky Line Snap Hooks