Shop All Bolt Snaps
Lucky Line
Slide Bolt Spring Snap, L 3 1/2 In
Mfr # 4GGJ7
Zoro # G0962035
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/2 in
- Eye Inside Dia. 9/16 in
- Snap Opening 3/8 in
- Material Iron Casting
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucky Line
- MFR # 4GGJ7
- Zoro # G0962035
- Country of Origin China
- Category Bolt Snaps
Dimensions
Overall Length | 3 1/2 in |
Eye Inside Dia. | 9/16 in |
Details
Snap Opening | 3/8 in |
Material | Iron Casting |
Finish | zinc plated |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Item | Slide Bolt Spring Snap |
Description
Slide Bolt Spring Snap, Not Load Rated, Overall Length 3 1/2 in, Eye Inside Dia. 9/16 in, Snap Opening 3/8 in, Iron Casting, Finish Zinc Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO O'Ring 7/16X5/8X3/32 (35726W)
- NATIONAL HARDWARE Hinge Dr Zinc Plated 3X2-1/2In (N115-519)
- STRYBUC External Corner Nylon Mill (90-451)
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-50)
- LUCKY LINE Slide Bolt Spring Snap, L 6 In (4GGJ9)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4GGL2)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4FCJ9)
- LUCKY LINE Slide Bolt Spring Snap, L 5 1/2 In (4GGK1)
- LUCKY LINE Slide Bolt Spring Snap, L 3 7/16 In (4GGK6)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4GGK2)
- LUCKY LINE Slide Bolt Spring Snap, L 2 5/8 In (4GGJ5)
- Lucky Line Snap Hooks