Shop All Bolt Snaps
Lucky Line
Slide Bolt Spring Snap, L 3 1/2 In
Mfr # 4FCG9
Zoro # G2166805
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/2 in
- Eye Inside Dia. 3/4 in
- Snap Opening 3/8 in
- Material Zinc Die Cast
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucky Line
- MFR # 4FCG9
- Zoro # G2166805
- Country of Origin Taiwan, Province of China
- Category Bolt Snaps
Dimensions
Overall Length | 3 1/2 in |
Eye Inside Dia. | 3/4 in |
Details
Snap Opening | 3/8 in |
Material | Zinc Die Cast |
Finish | Nickel Plated |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Item | Slide Bolt Spring Snap, Swivel |
Description
Slide Bolt Spring Snap, Swivel, Not Load Rated, Overall Length 3 1/2 in, Eye Inside Dia. 3/4 in, Snap Opening 3/8 in, Zinc Die Cast, Finish Nickel Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (9622C2126D41)
- DETECTO X-Ray O-Ring, Dash 014, Buna N, 0.07 In. (#014 Buna FDA-Buz-XR)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Cotton-Sample (BC-902SMP)
- ILCO Ilco: Key Blanks, 1041H-IL1 ILLINOIS (41H 41H) (ILCO-1041H-IL1)
- LUCKY LINE Slide Bolt Spring Snap, L 3 3/4 In (4FCJ6)
- LUCKY LINE Slide Bolt Spring Snap, L 3 In (4FCH1)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4GGJ2)
- LUCKY LINE Slide Bolt Spring Snap, L 4 In (4GGK3)
- LUCKY LINE Slide Bolt Spring Snap, L 3 3/8 In (4GGJ6)
- LUCKY LINE Slide Bolt Spring Snap, L 3 In (4FCG7)
- MIDWEST FASTENER 3/8" x 2-3/4" 316 Stainless Steel Swivel Bolt Snap Hooks 2PK (35741)
- Lucky Line Snap Hooks