Shop All Bolt Snaps
Lucky Line
Slide Bolt Spring Snap, L 3 1/2 In
Mfr # 4FCG8
Zoro # G2294126
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/2 in
- Eye Inside Dia. 5/8 in
- Snap Opening 3/8 in
- Material Zinc Die Cast
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4FCG8
- Zoro # G2294126
- Country of Origin Taiwan, Province of China
- Category Bolt Snaps
Dimensions
Overall Length | 3 1/2 in |
Eye Inside Dia. | 5/8 in |
Details
Snap Opening | 3/8 in |
Material | Zinc Die Cast |
Finish | Nickel Plated |
Application Restrictions | Not For Lifting |
Item | Slide Bolt Spring Snap, Swivel |
Type | Not Load Rated |
Description
Slide Bolt Spring Snap, Swivel, Not Load Rated, Overall Length 3 1/2 in, Eye Inside Dia. 5/8 in, Snap Opening 3/8 in, Zinc Die Cast, Finish Nickel Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP8301 x 690)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/64 in (C8713)
- PRO-LOK ProLok: Follower-Master Pin (PRL-LT370)
- SPD Welded Blade End Gas Spring (GSWB3385157)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/8 In (4FCL2)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4GGJ7)
- LUCKY LINE Slide Bolt Spring Snap, L 3 7/8 In (4FCJ7)
- LUCKY LINE Slide Bolt Spring Snap, L 3 5/8 In (4GGL3)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4GGJ2)
- LUCKY LINE Slide Bolt Spring Snap, L 6 In (4GGJ9)
- KONG USA Snap Bronze Bolt Heavy Duty S.25 / 32" (362180000YK)
- Lucky Line Bolt Snaps