Shop All Bolt Snaps
Lucky Line
Slide Bolt Spring Snap, L 2 5/8 In
Mfr # 4GGJ5
Zoro # G0401055
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 5/8 in
- Eye Inside Dia. 5/16 in
- Snap Opening 5/16 in
- Material Iron Casting
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4GGJ5
- Zoro # G0401055
- Country of Origin China
- Category Bolt Snaps
Dimensions
Overall Length | 2 5/8 in |
Eye Inside Dia. | 5/16 in |
Details
Snap Opening | 5/16 in |
Material | Iron Casting |
Finish | zinc plated |
Type | Not Load Rated |
Item | Slide Bolt Spring Snap |
Application Restrictions | Not For Lifting |
Description
Slide Bolt Spring Snap, Not Load Rated, Overall Length 2 5/8 in, Eye Inside Dia. 5/16 in, Snap Opening 5/16 in, Iron Casting, Finish Zinc Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Q102D121 121" Kerf-In Weatherstrip Dark Bronze Anodized Aluminum (Q102D121)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X05500TG (LL1S12X05500TG)
- SECURITRON Door Switch, SS, Mfr. No. MK (MKS)
- HARDWARE RESOURCES 22"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT22)
- LUCKY LINE Slide Bolt Spring Snap, L 3 In (4FCH1)
- LUCKY LINE Slide Bolt Spring Snap, L 3 3/8 In (4GGJ3)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4FCG8)
- LUCKY LINE Slide Bolt Spring Snap, L 4 3/4 In (4FCH2)
- LUCKY LINE Slide Bolt Spring Snap, L 4 1/16 In (4FCJ8)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/8 In (4FCL2)
- KLEIN TOOLS Snap Hook (443A)
- Lucky Line Bolt Snaps