Shop All Bolt Snaps
Lucky Line
Slide Bolt Spring Snap, L 2 1/2 In
Mfr # 4FCG6
Zoro # G2865107
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Eye Inside Dia. 3/8 in
- Snap Opening 1/4 in
- Material Zinc Die Cast
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucky Line
- MFR # 4FCG6
- Zoro # G2865107
- Country of Origin Taiwan, Province of China
- Category Bolt Snaps
Dimensions
Overall Length | 2 1/2 in |
Eye Inside Dia. | 3/8 in |
Details
Snap Opening | 1/4 in |
Material | Zinc Die Cast |
Finish | Nickel Plated |
Item | Slide Bolt Spring Snap, Swivel |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Slide Bolt Spring Snap, Swivel, Not Load Rated, Overall Length 2 1/2 in, Eye Inside Dia. 3/8 in, Snap Opening 1/4 in, Zinc Die Cast, Finish Nickel Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock, Door Switch (M32D)
- ZORO SELECT Brown Viton O-Ring, Dash 229, PK10 (ZUSAVB75229)
- RANDALL 4' Black Aluminum Brush Door Sweep For Gap Up To 1" (4 FT BS-100-BLK)
- GARLOCK Gasket, Size 1 1/2 In, Bevel Seat, BUNA (40BSF-150)
- LUCKY LINE Slide Bolt Spring Snap, L 3 3/8 In (4FCN1)
- LUCKY LINE Slide Bolt Spring Snap, L 3 In (4FCH1)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4GGL2)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4GGK2)
- LUCKY LINE Slide Bolt Spring Snap, L 3 5/8 In (4GGK7)
- LUCKY LINE Slide Bolt Spring Snap, L 2 5/8 In (4GGJ5)
- NATIONAL HARDWARE Snap Bolt Nkl 3/4X3-11/16In (N222-604)
- Lucky Line Bolt Snaps